missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable Low Density Plastic Narrow Mouth Wash Bottles with PP Screw Cap
Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
Height (Metric):
13.5 cm
14.6 cm
16.6 cm
18 cm
22.1 cm
22.6 cm
Description
These bottles are manufactured from low density polyethylene and are offered with a narrow or wide-mouth. The cap and dispensing tube are manufactured from PP to optimize backflow of the solution. The design allows minimal turbulence of the liquid in the bottle.
Specifications
Capacity (Metric) | 500 mL |
Material | LDPE |
No. per Case | 12/Cs. |
No. per Pack | 1/Pk. |
Sterility | Non-sterile |
Shape | Cylindrical |
Height (Metric) | 18 cm |
Diameter (Metric) | 7.4 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'