missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Cover Slips for ComboPlate™ Universal 24-well Crystallisation Microplates
For use with Greiner Bio-One ComboPlate™ Universal 24-well Crystallisation Microplate. Greiner Bio-One cover slip is round, surface treated and resistant to chemicals.
Brand: Greiner Bio-One 501870
This item is not returnable.
View return policy
Description
- For use with ComboPlate Universal 24-well crystallisation microplate
- Siliconized
- Non-sterile
- Diameter: 18mm
- Thickness: 0.19 - 0.2mm
- For single use only
Specifications
Clear | |
Non-sterile | |
Cover Slip | |
ComboPlate Universal 24-Well CrystalliZation Microplate |
Borosilicate Glass | |
1000 | |
0.19 to 0.22 mm |