missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Coverslips for Linbro Crystallisation Microplates

For use with Greiner Bio-One Linbro Crystallisation Microplate. Greiner Bio-One cover slip is round, surface treated and resistant to chemicals.

Brand:  Greiner Bio-One 503870

Product Code. 10368863

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • For use with Linbro crystallisation microplate
  • Siliconized
  • Non-sterile
  • Diameter: 22mm
  • Thickness: 0.19 - 0.2 mm
  • For single use only
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
Non-sterile
Cover Slip
Linbro Crystallization Microplate
Borosilicate Glass
1000
0.19 to 0.22 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers