missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Metal Quick Disconnect Coupling
Ideal for use with gases or liquids
30.95€ - 36.70€
Specifications
Description | Quick-Disconnect x NPT(M) Connection |
---|---|
Material | Brass |
Overall Length (Metric) | 2.79 cm |
Min. Operating Temperature (English) | -40°F |
Min. Operating Temperature (Metric) | -40°C |
Description
- Metal quick-disconnect couplings require a fitting body and an insert with the same flow size (order separately).
- Withstands vacuum to 250psi.
- Temperature range: -40 to +180°F.
Specifications
Quick-Disconnect x NPT(M) Connection | |
2.79 cm | |
-40°C | |
180°F | |
Metal NPT(M) Pipe Adapter Body |
Brass | |
-40°F | |
250 psi | |
82°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ CPC™ Metal Quick Disconnect Coupling