missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC™ Plastic Connectors, Couplings and Fittings
Cover a wide range of general purpose applications with these plastic quick disconnect couplings. CPC™ Plastic Connectors, Couplings and Fittings feature integral terminations and one-hand connection and disconnection.
Brand: CPC™ 06360-65
This item is not returnable.
View return policy
Description
- Available in 1/8 to 1/2 in. nominal flow
- Polypropylene construction
- EPDM 0-rings
- Colder thumb latch
- Chemically resistant and gamma sterilizable
- Fewer leak points, shorter assemblies and faster installations
Specifications
Hose Barb Valved In-line Coupling Body | |
Buna-N | |
45.7 mm | |
-40°F | |
23 mm | |
Plastic connector | |
120 psi | |
80°C |
1.8 L x 0.94 in. H (45.7 x 23 mm) | |
1.8 in. | |
6.4mm | |
-40°C | |
0.94 in. | |
White | |
180°F |