missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Precision High-Capacity Balance, MCE User interface
BIOPHARMA

Cubis™ II Precision High-Capacity Balance features fully customizable hardware, software, and connectivity

Brand:  Sartorius MCE20201S0-CEU

7500.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 16273252

  • 7760.00€ / 1 unit
Estimated Shipment: 17-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • 21 CFR Part 11 compliance
  • Integrated audit-trail
  • State-of-the-art user management
  • Excellent service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • TFT touch screen operation with readable display and easy to operate user interface
  • Software Factory installed basic set of essential weighing applications
  • Operation Activated by touch key, touch-free using IR sensor
    (draft shield M), or gesture sensor (optional) learning capability
TRUSTED_SUSTAINABILITY
Specifications

Specifications

21 CFR PART 11 17025 USP 41
20,200 g
Balance and internal calibration
100 mg
High Capacity Precision Balance
50/60 Hz
D-sub connector, 9-pin
Color Touchscreen
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
1.5 sec.
100/240 V ±10%
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius Cubis™ II Precision High-Capacity Balance, MCE User interface > Capacity: 20,200 g; Repeatability: 100 mg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.