Learn More
Thermo Scientific™ Depyrogenated Glass Containers
Save on expensive capital equipment investments with ready-to-use glassware in a wide variety of sizes and configurations.
Brand: Thermo Scientific™ 121-08A/PF
Description
Save on expensive capital equipment investments with ready-to-use glassware in a wide variety of sizes and configurations. Thermo Scientific™ Depyrogenated Glass Containers are specially prepared to meet endotoxin levels of less than 0.06 EU/mL for use in terminal sterilization, water sampling and product storage.
- Cleaning and packaging is performed in a Class 100/10 Cleanroom
- Certificate of Analysis (COA) is included with each lot
Recommended for:
Endotoxin-free applications
Ordering Information:
Containers with additional low particle certification are available. Thermo Scientific also offers glass vials specially prepared to meet endotoxin levels of less than 0.06 EU/mL. Ask your customer service representative about our depyrogenation service with our validated process, performed in our Class 100 Cleanroom.

Specifications
8 oz., 250mL | |
8 oz. | |
4.75 in. | |
12 | |
Yes | |
63.5 mm | |
2.5 in. | |
45-400 mm |
250 mL | |
Amber | |
Glass | |
Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis | |
Wide | |
Packer Bottle | |
PTFE | |
120.65 mm |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
DP5101030 | Certificate of Analysis | 14/06/2025 | |
DP4305090 | Certificate of Analysis | 18/11/2024 | 121-08A/PF |
DP3352100 | Certificate of Analysis | 28/12/2023 | 121-08A/PF |
DP3075020 | Certificate of Analysis | 28/03/2023 | 121-08A/PF |
DP3031220 | Certificate of Analysis | 09/02/2023 | 121-08A/PF |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.