missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Dow Corning™ Pharma-65 Tubing
Ideal for high-pressure, pharmaceutical, biotechnology, and ultra-pure fluid processing applications
Brand: Cole-Parmer™ 96107-00
This item is not returnable.
View return policy
Description
- Platinum-cured silicone tubing (65 durometer).
- Very low extractable profile.
- Contains no phthalates, plasticizers, latex, or other organic additives.
- Remains flexible and resilient for long service life.
- Dow Corning maintains complete traceability from silica to silicone tubing.
- Elastomer exceeds test guidelines for USP Class VI Plastics.
- Tubing is FDA compliant and meets 3A Sanitary Standards and European Pharmacopoeia (EP) requirements.
- Produced under Bulk Pharmaceutical (BP) and current GMP principles.
- Temperature range: -60 to +460°F (-51 to +232°C).
Specifications
Non-DEHP;3A;USP;NSF-51;European Pharmacopoeia;Non-Phthalate;NSF-61;ADCF;FDA | |
3.0 mm | |
6.4 mm | |
15.2 m | |
-51°C | |
Autoclave, Ethylene Oxide or Gamma | |
19 psi | |
237°C |
Autoclavable | |
PharmaPure | |
50 ft. | |
-60°F | |
50 ft./Pk. | |
Translucent | |
460°F |