missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir Controlec™ Drawer Separation Inserts for Crystal Multiroir 10000
Creates a compartment within a 10L drawer. Multiroir Controlec™ Drawer Separation Inserts for Crystal Multiroir 10000 are a collection of longitudinal and cross pieces to create customized sectioned storage. Each 100mm tall piece is made of 7mm-thick, crystal clear polystyrene.
19.90€ - 55.90€
Specifications
Quantity | 10/Pack |
---|---|
Material | Polystyrene |
For Use With (Application) | Sectioned storage |
Thickness | 7 mm |
Height (Metric) | 100 mm |
Product Code | Brand | Product Type | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Length (Metric) | Price | Quantity & Availability | ||||
11826860
|
Multiroir Controlec™
11150MS10001C |
Longitudinal Drawer Separation Insert | 363 mm |
55.90€
Pack of 10 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
11836860
|
Multiroir Controlec™
11151MS10002C |
Transverse Drawer Separation Insert | 248 mm |
42.55€
Pack of 10 |
Estimated Shipment: 17-07-2024
Log in to see stock. |
||||
11856860
|
Multiroir Controlec™
11153 |
1/3 Transverse Drawer Separation Insert | 80 mm |
19.90€
Pack of 10 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
||||
Description
Crystal Multiroir are high quality transparent drawer cabinets. They are completely modular and can be combined at will from all sides to save space. Each drawer can be customized with removable partitions to create any size of compartment for partitioned storage.
- Can be placed on cabinets, shelves or the floor
- Each unit includes a handle with label holder
- High transparency Crystal Polystyrene material
- Shock resistant
- UV resistant
- Soap washable
- Fall arrest stops on each drawer
- Easy to assemble, tool-free, slide from right to left and from bottom to top
Specifications
10/Pack | |
Sectioned storage | |
100 mm | |
Crystal Mutiroir 10000 (10 L) Drawer, Transverse |
Polystyrene | |
7 mm | |
Transparent |