missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Drummond™ Microcap™ Disposable Micropipets
Click to view available options
Volume (Metric):
0.5 μL
15 μL
Length (Metric):
32 mm
54 mm
Unit Size:
Pack of 100
Description
- Precision-bore glass capillary tubes
- Disposable microcaps
- With spotting holder and bulb dispenser
Specifications
Specifications
| Accuracy | ±1% |
| Diameter (English) Inner | 0.0039 in. |
| Diameter (English) Outer | 0.021 in. |
| Diameter (Metric) Inner | 0.09 mm |
| Diameter (Metric) Outer | 0.53 mm |
| Material | Glass |
| Includes | Spotting holder and bulb dispenser |
| Length (English) | 2.12 in. |
| Volume (Metric) | 15 μL |
| Length (Metric) | 54 mm |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction