missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Drying Chamber with 6 Heatable Shelves

The advanced way of freeze drying. Acrylic glass drying chamber with top cover, 6 heatable shelves, and 6 sample temperature sensors for the BUCHI Lyovapor™.

Brand:  BUCHI 11DCPH26100

Product Code. 17234694

  • 7605.00€ / Each
Estimated Shipment: 09-06-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manifolds: adapters for traditional freeze drying beakers or round bottom flasks
  • Shelves: for vials, plates, and irregular shaped items
  • Heated Shelves: advanced control of drying process and applications
  • Stoppering Chambers: seal vials without exposure to ambient moisture
Specifications

Specifications

Heated Product Shelf Chamber
Ambient to -105°C
North America
6
Acrylic
220/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BUCHI Drying Chamber with 6 Heatable Shelves > BUCHI 6 Shelf Drying Chamber

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.