missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Dulbecco's Modification of Eagle's Medium with HEPES and 4.5 g Dextrose/L, without L-Glutamine or Sodium Bicarbonate

Ideal for supporting and maintaining a wide range of mammalian cell types.

56.85€ - 161.00€

Specifications

Content And Storage Store at 4°C
Description DMEM
Form Liquid
Product Type Cell Culture Media
Sterility Sterile
View More Specs

Products 2
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
11470355
View Documents
MP Biomedicals™
091233454
500 mL
56.85€
500mL
Estimated Shipment: 21-02-2025
to see stock.
Add to basket
 
15759170
View Documents
MP Biomedicals™
091233454X6
6 x 500 mL This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
N/A
Description

Description

Dulbecco's Modified Eagle's Medium (DMEM) is the most widely used modification of Eagle's Basal Medium (BME). DMEM contains four times greater concentration of amino acids, vitamins and supplementary components.

Also known as DME, Dulbecco's Modified Eagle's Medium is the most widely used modification of Eagle's Basal Medium (BME).

DMEM contains four times greater concentration of amino acids, vitamins and supplementary components. The original formulation calls for 1000 mg/L of glucose, which was first employed to support the polyoma virus in primary and secondary embryonic mouse cultures.

For optimal culturing of other cell types, a modification of 4500 mg/L glucose is available from MP.

Dulbecco's Modification of Eagle's Medium with 20 mM HEPES and 4.5 g Dextrose/liter, without L-glutamine or Sodium Bicarbonate is ideally suited for supporting and maintaining a vast range of mammalian cell types.

Specifications

Specifications

Store at 4°C
Liquid
Sterile
Dextrose, HEPES
Mammalian Cell Culture
DMEM
Cell Culture Media
Sterile-filtered
No Glutamine, No Sodium Bicarbonate
7.2 to 7.6
Videos
SDS
Documents

Documents

Product Certifications

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.