missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JP Selecta™ Dur-Aluminum Rod
Click to view available options
Length (Metric):
500 mm
700 mm
Unit Size:
Each
Specifications
Specifications
| Material | Dur-Aluminum |
| Length (Metric) | 700 mm |
| Diameter (Metric) Outer | 12 mm |
| Product Type | Rod |
| For Use With (Application) | Trevin and P type bosshead |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction