missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 10 μL Siliconized Pipette Tips
Siliconized pipette tips with a beveled point.
27.45€ - 82.15€
Specifications
Volume (Metric) | 10 μL |
---|---|
Filtered | Non-filtered |
Autoclavable | Autoclavable |
Length (English) | 1.23 in. |
Length (Metric) | 31.4 mm |
Product Code | Brand | Certifications/Compliance | Color | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Color | Sterility | Price | Quantity & Availability | |||
16623952
|
Labcon™
|
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Green | Non-sterile |
27.45€
Pack of 1000 |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||
17547826
|
Labcon™
1061-965-036-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Clear | Sterile |
82.15€
Pack of 1152 |
In Stock
Log in to see stock. |
|||
17537826
|
Labcon™
1061-960-036-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Clear | Non-sterile |
50.76€
Pack of 1152 |
Estimated Shipment: 25-02-2025
Log in to see stock. |
|||
Description
- Siliconized for viscous samples
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
- Made in USA
Specifications
10 μL | |
Autoclavable | |
31.4 mm | |
UltraFine | |
Universal Fit | |
Eclipse |
Non-filtered | |
1.23 in. | |
Liquid Handling | |
Single-use | |
Yes | |
Polypropylene Resin |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title