missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Afora™ EN Certified 2L Volumetric Flask
Prepare precise dilutions and standard solutions with the Afora™ EN Certified 2L Volumetric Flask. This lab glassware is calibrated to contain a precise volume at a particular temperature.
941.00€ - 1585.00€
Specifications
Certifications/Compliance | EN Certified |
---|---|
Color | Dark Blue |
Capacity (Metric) | 2000 mL |
Material | Aluminum |
Graduated | Yes |
Product Code | Brand | Description | Calibration | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Calibration | Price | Quantity & Availability | ||||
12623706
|
Afora™
5993/2H |
With aluminum cover | Pre-moistened |
1585.00€
Each |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
12637385
|
Afora™
V55938/2E |
Without aluminum cover | Pre-moistened and dry |
941.00€
Each |
Estimated Shipment: 07-03-2025
Log in to see stock. |
||||
Descripción
- 2L
- Flat bottom
- Conical body
- Graduation markings
- Cylindrical neck
- Dark blue glass
Certifications
EN Certified
Especificaciones
EN Certified | |
2000 mL | |
Yes |
Dark Blue | |
Aluminum | |
Flat |