missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf epT.I.P.S.™ Standard, BioBased, Eppendorf Quality™ Bulk Pipette Tip
These pipette tips are produced from recycled feedstock in second generation, derived solely from waste and residue streams from vegetable oil production. epT.I.P.S.™ BioBased Bulk packs offer a practical, high-volume solution in Eppendorf Quality, ensuring precise and reliable measurements.
Brand: Eppendorf 0030080114
This item is not returnable.
View return policy
Description
- Original, high-quality Eppendorf pipette tips packaged in resealable bags
- 100% Bio-based Polypropylene: Produced from renewable resources
- Uncompromised Performance: Identical performance properties and premium quality as our fossil-based epT.I.P.S.™
- ISCC Certified: Made from plastic that can be traced back to biological waste materials
- Premium material, quality and purity certified: Get excellent sample integrity as no slip agents, plasticizers and biocides are used
Specifications
0.25 to 5 mL | |
Non-sterile | |
Autoclavable | |
ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available | |
Bulk, Bagged | |
500 Tips (100 Tips x 5 Bags) | |
Red | |
Single-use | |
Yes | |
Certified Quality |
Non-filtered | |
Colorless | |
115 mm | |
Universal | |
Standard | |
Pipette Tips | |
Yes | |
Universal Fit | |
Polypropylene |