missing translation for 'onlineSavingsMsg'
Learn More

IKA™ EUROSTAR 20 High Speed Control Agitator
GREENER_CHOICE

High speed laboratory stirrer designed with a removable wireless controller and a digital TFT display.

Brand:  IKA™ 0025001314

2478.54 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 15411493

  • 3410.00€ / Each
Estimated Shipment: 22-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/150 - 6000 rpm. The stirrer comes equipped with a RS 232 and a USB interface to control and document all parameters, and an update of the current firmware. An integrated torque trend display is provided for the measurement of viscosity changes. The included precision stirrer shaft is 280 mm long and has a maximum immersion depth of 220 mm.

  • Multilingual TFT display
  • Programmable functions
  • Integrated temperature measurement
  • Interval operation
  • Timer function
  • Adjustable safety circuit
  • Locked function
  • Infinitely adjustable speed
  • Push-through agitator shafts
  • Overload protection
  • Short-term overload operation
  • Slim casing
  • Quiet operation
  • Error code display
  • H 67.60 temperature sensor and WH 11 WiCo holder included in delivery
Specifications

Specifications

0/150 to 6000 rpm
TFT
176 W
230 x 86 x 325 mm
50/60 Hz
Aluminum Cast Coating, Thermoplastic Polymer
-10°C to +350°C
20 L
230 V
16 mm
220 mm
EU-Style
Brushless DC
0.2 Nm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers