missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Eutech™ Thermocouple Probe, Type K
Eutech™ offers a wide range of temperature probes used in various educational, laboratory, and industrial applications.
84.00€ - 215.00€
Product Code | Brand | Length (Metric) | Diameter (Metric) Body | Temperature (Metric) Range | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) Body | Temperature (Metric) Range | Price | Quantity & Availability | |||
10237712
|
Thermo Scientific™
3K320 |
200 mm | 3.2 mm | -50°C to +700°C (for liquid or air) |
84.00€
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||
11523785
|
Thermo Scientific™
01X220101 |
200 mm | 3 mm | -50°C to +700°C |
215.00€
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
15318397
|
Thermo Scientific™
01X220101 |
200 mm | 3 mm | -50°C to +700°C | |||||
Description
Eutech™ offers a wide range of temperature probes used in various educational, laboratory, and industrial applications. Thermocouple Probe, Type K comes in various shaft lengths and diameters for use with Eutech™ meters.
Features:
- Various lengths: 50mm to 2000mm
- Various diameters: 1mm to 6mm
Specifications
Thermocouple Probe |