missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Female Threaded Straight Coupling
Feature rolled threads for improved strength. Use threaded fittings with our rigid tubing for your high-pressure applications
Brand: Masterflex™ 31410-02
This item is not returnable.
View return policy
Description
- Very good chemical resistance.
- Rated to 7500psi at 77°F (25°C).
- Usable from -65 to +550°F (-53 to +289°C).
- Threaded fittings are sturdy and designed for permanent installation.
- We offer threaded couplings and reducers, elbows and nipples, reducers and bushings, bushings, tees and plugs, and bulkhead and manifolds.
- Available in a variety of sizes and materials.
Specifications
Female Threaded Straight Coupling | |
Stainless Steel | |
33 mm | |
-53°C | |
3/8 in. | |
22 mm | |
3/8 in. | |
550°F |
Autoclavable | |
1 5/16 in. | |
-65°F | |
3/8 in. | |
3/8 in. | |
7/8 in. | |
7500 psi | |
289°C |