missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Microtube Storage Racks
Instantly organize microcentrifuge test tubes in any lab.
Specifications
Product Type | Microtube Storage Rack |
---|---|
Autoclavable | Autoclavable |
Holds | Tubes (2 mL), Tubes (0.2 to 2 mL) |
Material | Polypropylene |
Positions | 80 |
Description
Instantly organize microcentrifuge test tubes in any lab.
- Accommodate 0.2mL thin-walled PCR tubes on one side while the opposite side holds 1.5mL to 2.0mL microcentrifuge tubes
- 80 wells on each side keep tubes upright in a 5 x 16 array
- Numbered for easy sample identification
- Twelve rack colors assist in sample organization and quick visual identification
- Molded in handles provide a secure grip for transport
- Matte side panel accepts tape or direct labeling
- Can be used for freezer storage down to -80°C (-112°F)
- Autoclavable at 121°C (250°F)
Order Info
Dimensions: 22.7 x 6.7 x 2.7cmH (8-15/16 x 2-5/8 x 1-1/16 in.)
Specifications
Microtube Storage Rack | |
Tubes (2 mL), Tubes (0.2 to 2 mL) | |
80 | |
5/Pk. | |
10.5 in. | |
9 in. | |
5 in. |
Autoclavable | |
Polypropylene | |
Rectangle | |
26.7 cm | |
22.9 cm | |
12.7 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title