missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Flat Bottom Polystyrene Test Tubes
Ideal for optical measurements due to its high clarity.
Brand: Greiner Bio-One 214111
This item is not returnable.
View return policy
Description
- Volume: 35mL
- Clear tube
- Dia. X Height: 31 x 56mm
- Available with or without multi-disk white LDPE stopper
Specifications
Clear | |
56 mm | |
With multi-disk white, white LDPE stopper | |
Test Tube |
35 mL | |
Polystyrene | |
31 mm |