missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ Fleece All Purpose Cloths

Versatile and durable, this multipurpose cloth is highly absorbent and offers a firm grip. Available in various colors.

58.70€

Specifications

Product Type Cloth
Length (English) 15 in.
Length (Metric) 38 cm
Width (English) 15 in.
Width (Metric) 38 cm
View More Specs

Products 4
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
17853555
View Documents
ZVG™
10006-00
Green
58.70€
Pack of 200
Estimated Shipment: 16-06-2025
Add to basket
 
17843555
View Documents
ZVG™
10008-00
Pink
58.70€
Pack of 200
Estimated Shipment: 17-06-2025
Add to basket
 
17873555
View Documents
ZVG™
10009-00
Yellow
58.70€
Pack of 200
Estimated Shipment: 17-06-2025
Add to basket
 
17823505
View Documents
ZVG™
10010-00
Blue
58.70€
Pack of 200
Estimated Shipment: 17-06-2025
Add to basket
 
Description

Description

Industrial microfiber cloths are suitable for streak-free cleaning of all smooth surfaces (plastic, glass, stainless steel, wood, etc.). With these machine-washable cloths (up to 90°C, without fabric softener), stubborn dirt can often be removed without the use of cleaning agents. Non-woven, all-purpose cloths quickly absorb large quantities of liquids. The universal wipes are suitable for many cleaning jobs in commercial kitchens and restaurants. The zetPutz™ range also includes universal cloths, sponges, and dishcloths for other cleaning tasks.

  • Universally applicable
  • Highly absorbent
  • Durable
  • Stable grip
  • Available in different colors
Specifications

Specifications

Cloth
38 cm
38 cm
Reusable
Non-sterile
15 in.
15 in.
Fleece
200 Cloths
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
ZVG™ Fleece All Purpose Cloths

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.