missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Esculape Laboratoire™ Portable First Aid Kit in Red Pouch
Handle emergency medical treatment with the Esculape™ Portable First Aid Kit in Red Pouch . It includes the essential tools, bandages and burn components to handle immediate care.
Brand: Esculape Laboratoire™ 7240107
Description
- Hydrogel burn compress helps to reduce swelling While providing immediate cooling, relieves pain and moisturizes the skin.
- Survival blanket
- Bandages, compresses,,forceps. gloves
Specifications
50 mm | |
120 mm | |
Red | |
1 to 4 People | |
180 mm |
For professional use, sports activities or trips | |
First Aid Kit | |
1 survival blanket, 2 bags of 5 compresses, 5000 x 20mm 1 roll sticking plaster, 3000 x 70mm 2 gauze bandages, 10 adhesive bandages, 4 fixing clips for bands, 3 alcoholic compresses, 3 compresses to chlorhexidine, 3 anti-blows compresses, 3 mosquito compresses, 1 pair of scissors, 1 splinter tweezers, 2 pairs of vinyl gloves, 1 guide | |
50 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Esculape Laboratoire™ Portable First Aid Kit in Red Pouch > Dimensions: 180L x 50D x 120mmH; Sufficient for: 1 to 4 People
Spot an opportunity for improvement?Share a Content Correction