missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Key Instruments™ Flo Rite™ FR2000 Model Clear Acrylic Water Flowmeter with Standard Inlet Valve
87.46€ - 93.68€
Specifications
Type | Flowmeter |
---|---|
Accuracy | ±5% |
Float Material | Stainless Steel |
Pressure Rating | 100 psig |
Connections | 1/8 in. NPT (F) |
Specifications
Flowmeter | |
Stainless Steel | |
1/8 in. NPT (F) | |
101.6 mm | |
FR2000 | |
Full scale | |
65°C |
±5% | |
100 psig | |
Air sampling equipment aquaculture, Desalinization equipment, Gas analyzers, Medical systems, Photoprocessing equipment, Water treatment and distribution systems | |
Acrylic | |
±0.5% | |
Buna-N | |
Standard inlet valve |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title