missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ OPTIMA™ Glass and Metal Syringe with Luer Tip
Poulten & Graf GmbH FORTUNA™ OPTIMA™ Glass and Metal Syringe with Luer Tip is used to measure and dispense fluids.
197.00€ - 260.00€
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Neutral Glass, Neutral Glass (Barrel), Nickel-plated Brass (Tip), Steel (Plunger) |
Color | Clear |
Description | Glass and Metal Syringe with Luer tip |
Latex Free | Yes |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10126260
|
Poulten & Graf GmbH
7 20244 |
30 mL |
260.00€
Each |
Estimated Shipment: 26-02-2025
Log in to see stock. |
|||||
10311032
|
Poulten & Graf GmbH
7 20233 |
5 mL |
225.00€
Each |
Estimated Shipment: 26-02-2025
Log in to see stock. |
|||||
10321032
|
Poulten & Graf GmbH
7 20227 |
2 mL |
197.00€
Each |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
Description
- With Luer tip
- With steel piston
- Interchangable
- For technical use only
Specifications
Autoclavable | |
Clear | |
Yes | |
Reusable | |
Glass and Metal Syringe | |
Luer Tip |
Neutral Glass, Neutral Glass (Barrel), Nickel-plated Brass (Tip), Steel (Plunger) | |
Glass and Metal Syringe with Luer tip | |
Glass and Metal Syringe | |
Amber | |
1 | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title