missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hofmann Klaus™ Glass Weighing Boats With Stem
Brand: Hofmann Klaus™ 24301.07
This item is not returnable.
View return policy
Specifications
Flat | |
Glass | |
Weighing Boat | |
2 |
6 mL | |
Boat | |
Ideal for lossless pouring of the sample | |
70 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hofmann Klaus™ Glass Weighing Boats With Stem > Capacity: 6mL; Length: 70mm
Spot an opportunity for improvement?Share a Content Correction