missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Graphite Ferrule For Hewlett-Packard (Agilent) Instruments
63.35€
Specifications
For Use With (Equipment) | Hewlett-Packard (Agilent) Instruments |
---|---|
Material | Graphite |
For Use With (Application) | Capillary Column |
Size (Metric) | 1.58 mm |
Temperature (Metric) Max | 450°C |
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
10308061
|
Macherey-Nagel™
708355 |
0.8 mm |
63.35€
Pack of 10 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
|||||
10226361
|
Macherey-Nagel™
708353 |
0.4 mm |
63.35€
Pack of 10 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
|||||
10124551
|
Macherey-Nagel™
708354 |
0.5 mm |
63.35€
Pack of 10 |
Estimated Shipment: 26-02-2025
Log in to see stock. |
|||||
Specifications
Hewlett-Packard (Agilent) Instruments | |
Capillary Column | |
450°C | |
10/Pk. |
Graphite | |
1.58 mm | |
Ferrule |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title