missing translation for 'onlineSavingsMsg'
Learn More

IKA™ HBC 5 Basic
GREENER_CHOICE

Heated bath circulator that heats up to a maximum temperature of 250°C.

Brand:  IKA™ 0004125000

Product Code. 16268171

  • 3947.00€ / Each
Estimated Shipment: 06-08-2025
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • It has a high quality stainless steel bath with a volume of 4.5 to 6.5 L
  • The large surface of the radiator allows for an optimal heat exchange and a gentle heating process of the medium
  • The superior insulation leads to remarkably fast heat up times
  • The easy to clean bath has a front drain valve for safe emptying
  • In order to drain the bath, a hose is connected so there is no direct contact with the tempering fluid
  • With customer safety as our highest priority, the HBC 5 basic conforms to the highest safety classification III (FL) for use with flammable liquids according to DIN 12876
  • Temperature range: 20 to 250°C
  • Temperature accuracy: ± 0.02 K
  • Integrated cooling coil
  • Adjustable safety circuit
  • Powerful, speed-controlled pressure/suction pump
  • Push and turn buttons for an intuitive menu navigation
  • Large easy to read LED display for pump speed and temperature
  • Visual and acoustic safety warnings
  • USB / RS 232 interface for PC control and documentation using labworldsoft™, as well as updating the device software through our website
TRUSTED_SUSTAINABILITY
Specifications

Specifications

5 to 7 L
Pressure/suction pump
LED
275 x 406 x 500 mm
50/60 Hz
31 L/min.
Room temperature + 10 K to 250°C at 1000 rpm
± 0.02 K
17 kg
2500 W
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
IKA™ HBC 5 Basic > Color: Blue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.