missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kappes Systeme™ HDPE Storage Bin
Brand: Kappes Systeme™ 6004.00.0351
This item is not returnable.
View return policy
Specifications
Storage Bin | |
Red | |
Feed and Roller Conveyor | |
5 | |
290 x 140 x 130 mm | |
140 mm |
HDPE | |
Rectangular | |
Food Storage | |
1/Pk. | |
290 mm | |
130 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction