missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One HiBase Solid-Bottom 1536-well Microplate
Free of detectable DNase, RNase, human DNA and pyrogens
Brand: Greiner Bio-One 782101
This item is not returnable.
View return policy
Description
Alphanumeric well codingSpecifications
Free of detectable DNase/RNase, human DNA and pyrogens | |
Without Lid | |
32 x 48 | |
Clear | |
1536 | |
Non-sterile | |
Rounded Square | |
1800 x g (swinging-bucket rotor) | |
15 | |
-20°C to +60°C |
Standard | |
2.3 mm 2 | |
Not Autoclavable | |
Polystyrene | |
3 to 10 μL | |
Non-treated | |
Yes | |
60 | |
Yes | |
128 x 85 x 10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction