missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scotch-Brite™ High Performance Microfibre Wipes 2010
High performance microfibre cloth that can be used on all surfaces, even delicate ones.
276.00€ - 520.00€
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17207630
|
Scotch-Brite™
7000103437 |
Yellow |
276.00€
Each |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
17267620
|
Scotch-Brite™
7000103433 |
Blue | N/A | ||||||
17277620
|
Scotch-Brite™
7000103434 |
Red | N/A | ||||||
17287620
|
Scotch-Brite™
7000103435 |
Green | N/A | ||||||
17297620
|
Scotch-Brite™
7000103436 |
White |
520.00€
Pack of 50 |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||||
Description
- High performance microfibre wipe offering highly efficient, and lint free cleaning on virtually any surface.
- High quality cleaning results even when used with or without water, and with or without detergent
- Extremely durable, and can resist up to 500 wash cycles
- Machine washable up to 95°C
Specifications
320 x 360 mm |