missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Push Fit and Lock Insulated Hose 2m

Nickel Electro™ Push Fit and Lock Insulated Hose is a flexible polyurethane tubing for connecting to inlet and outlet ports on Clifton™ Circulating Water baths.

Brand:  Nickel Electro™ HS-2

Product Code. 12759735

  • 45.05€ / Each
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Push fit
  • Lock insulated
  • Flexible
  • For use with water baths
Specifications

Specifications

4 mm
6 mm
Water Baths
130°C
Polyurethane
2 m
Flexible
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.