missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex i-5 Welding Safety Glasses
Click to view available options
Lens Tint:
Welding Shade 1.7
Welding Shade 3
Welding Shade 5
Description
Sophisticated features ensure superior wearer comfort even during long periods of use.
General features
- Sporty premium welding safety glasses with a variety of features and customization options
- Robust polycarbonate lens with proven uvex infradur coating technology – permanently anti-fog and scratch-resistant lens
- Optional extra frame provides greater protection against particles, dust and dirt
- Metal-free
- Frame color: black, green
Protection features
- Certified in line with EN 166 (personal eye protection) and EN 169 (welding shade)
- IR protection according to EN 169 with perfect color recognition according to EN 172
- UV400 – 100% protection against dangerous UVA and UVB radiation to 400 nm
Comfort features
- X-tended eyeshield: soft-seal frame technology wraps the forehead and provides protection against particle penetration
- X-tended sideshield offers additional side protection
- Ergonomically shaped frame with multi-stage adjustable side arms allows a high degree of customization in order to guarantee a good fit on any head or face shape
- Soft ear pieces for a comfortable, secure hold without creating pressure points
- Soft, flexible nose pad adapts to the wearer and ensures a comfortable, pressure-free fit
Specifications
Specifications
Lens Type | Infradur Plus |
Lens Coating | Anti-fog |
Description | Anti-fog, Resistant to Welding Sparks, Scratch Resistant |
Certifications/Compliance (Europe) | EN 166, EN 169 |
Lens Tint | Welding Shade 3 |
Product Type | Welding Spectacles |
Frame Color | Green, Black |
Material | Polycarbonate |
Disposable | Reusable |
Lens Material | Polycarbonate |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'