missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ i7500 Industrial Label Printer
High-performance 76.2 mm core label printing the way you never thought possible.
2299.00€ - 2849.00€
Specifications
Product Type | Printer |
---|---|
Color | Blue, Gray |
Display Type | Color LCD Touchscreen |
Material | Plastic |
Print Technology | Direct Thermal, Thermal Transfer |
Product Code | Brand | Software Type | Includes | Plug Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Software Type | Includes | Plug Type | Price | Quantity & Availability | ||||
30279200
|
Brady™
177739 |
Brady WorkStation Basic | EU |
2299.00€
Each |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||||
30279179
|
Brady™
323185 |
Brady WorkStation Suite | EU |
2499.00€
Each |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||||
30279211
|
Brady™
177741 |
Brady WorkStation Basic | Auto Cutter | EU |
2649.00€
Each |
Estimated Shipment: 02-04-2025
Log in to see stock. |
||||
30279178
|
Brady™
323188 |
Brady WorkStation Suite | Auto Cutter | EU |
2849.00€
Each |
Estimated Shipment: 02-04-2025
Log in to see stock. |
||||
30279157
|
Brady™
323175 |
Brady WorkStation Basic | UK |
2299.00€
Each |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||||
30279177
|
Brady™
323186 |
Brady WorkStation Suite | UK |
2499.00€
Each |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||||
30279188
|
Brady™
323177 |
Brady WorkStation Basic | Auto Cutter | UK |
2649.00€
Each |
Estimated Shipment: 02-04-2025
Log in to see stock. |
||||
30279199
|
Brady™
323189 |
Brady WorkStation Suite | Auto Cutter | UK |
2849.00€
Each |
Estimated Shipment: 02-04-2025
Log in to see stock. |
||||
Description
- No need to set print speed, heat, offsets, sensor mode or sensor location - i7500 does it automatically without wasteful trial-and-error print tests
- No need to calibrate wasted blank labels - i7500 detects the part size and spacing, and prints on the very first label
- i75-Series ribbons auto-center with the ink always facing the correct way; the i7500 will warn you if the ink type is a mismatch with the installed label material
- Over 4,000 stock i75-Series label parts and ribbons in 80+ materials operate in full smart-mode functionality
- Manual 76.2 mm core label rolls and 25.4 mm core ribbons will also function in full manual mode where the operator makes necessary adjustments for print settings, sensor adjustments, label calibration and correct ribbon pairing
- Brady WorkStation software (included) auto-detects the installed part for driverless 1-click setup and label file creation; or use Windows driver if using non-Brady software
- 300 dpi print resolution for day-to-day printing, or user can quickly field-exchange with optional 600 dpi printhead with no calibration or firmware update required
- Standard configuration ships with a Tear Bar; optional Auto Cutter accessories can be easily user-installed with four fastening screws
Specifications
Printer | |
Color LCD Touchscreen | |
Direct Thermal, Thermal Transfer | |
11.5 in. | |
292.1 mm | |
370.84 mm | |
Monocolour | |
304.8 mm/sec. | |
USB, Ethernet, Wi-Fi, Bluetooth | |
1 Ea. | |
100/240 V |
Blue, Gray | |
Plastic | |
20.9 in. | |
530.86 mm | |
14.6 in. | |
292.1 x 370.84 x 530.86 mm | |
512 MB RAM, 195 MB IFFS Flash | |
300 dpi | |
18.14 kg | |
1 Year | |
None |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ i7500 Industrial Label Printer