missing translation for 'onlineSavingsMsg'
Learn More

Brema Ice Makers™ Ice Flake Maker

Brema™ Ice Flake Makers can be easily installed practically anywhere in the lab or a range of other working environments to produce flaked and granular ice 80 to 82% dry.

Brand:  Brema Ice Makers™ GB601AHCX

 View more versions of this product

Product Code. 15994778

  • 3280.00€ / Each
Estimated Shipment: 10-04-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Granular system technology using a combination of an auger and an ice breaker to generate flakes and grains with irregular shapes
  • Range of models available to produce up to 153 kg/day with up to 55 kg bin storage capacity
  • Air-cooled or water cooled options
  • 1 L of water generates 1 kg of ice (air cooled)
  • Stainless steel with Scotch Brite™ finish
  • Fitted with removable and cleanable air filter
  • Easily cleaned internal rounded edges
  • Insulated slide-up disappearing door
  • High ambient operation up to 43°C
  • Adjustable feet
  • CFC-free refrigerants
Specifications

Specifications

Up to 43°C
620 mm
680 mm
60 kg/24 hr.
Air-cooled
Flaked Ice Maker
450 mm
9 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brema Ice Makers™ Ice Flake Maker > Air-Cooled; 10 kg

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.