missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Brand Weighing Bottle
Click to view available options
Capacity (Metric):
4 mL
Description
- Cap-style closure fits over externally ground body
- A 15182 cap-style stopper may be used as a replacement
- No marking spot
Specifications
Specifications
Capacity | 0.13 oz., 4mL |
Capacity (Metric) | 4 mL |
Capacity (English) | 0.13 oz. |
Diameter (English) Inner | 0.78 in. |
Diameter (Metric) Inner | 20 mm |
Material | Glass |
Standard Taper Joint | 24/12 |
Weight (Metric) | 13g |
Weight (English) | 0.02 lb. |
Shape | Cylindrical |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'