missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Heavy Wall Recovery Flasks with Square Bead, standard taper Outer Joint

Ideal for use with rotary evaporators

Brand:  DWK Life Sciences KC2516550

 View more versions of this product

Product Code. 11707949

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products »

This item is not returnable. View return policy

Description

Description

Ideal for use with rotary evaporators

Kimble Chase KimCote™ plastic-coated glassware provides an added measure of safety in the event of breakage

  • Single-neck flask with standard taper outer joint
  • Designed for easy recovery of reaction products
  • Total contents are accessible with a spatula or policeman
  • Lower portion fits standard heating mantles
  • Even wall thickness and minimum runout

TRUSTED_SUSTAINABILITY
Specifications

Specifications

1.92 in.
Borosilicate Glass
Rotary evaporator
10 cm
Single
Autoclavable
50 mL
Plastic coated Glassware provides an added measure of safety in the event of breakage
3.93 in.
Plastic Safety Coating
24/40
49 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Kimble™ Kontes™ Heavy Wall Recovery Flasks with Square Bead, standard taper Outer Joint > Joint: 24/40; Capacity: 50mL; With plastic safety coating

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.