missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Precision BioPharm Pump Tubing, platinum-cured silicone
Precision-extruded to provide optimum performance for flow accuracy and repeatability. Masterflex™ L/S™ Precision BioPharm Pump Tubing is ideal for pharmaceutical, cosmetic, research and auto-analysis applications.
208.00€ - 251.00€
Specifications
Certifications/Compliance | USP Class V Extractables; exceeds Class VI Implant; FDA 21 CFR 177.2600; Exceeds 3A Sanitary cGMPs (FDA 21 CFR 210 and 211). European Pharmacopoeia (EP) |
---|---|
Description | FH13 and FH30 Peristaltic Pump Tubing |
Overall Length (English) | 25 ft. |
Overall Length (Metric) | 760 cm |
For Use With (Application) | Excellent biocompatibility. No leachable additives, DOP, or plasticizers; phthalate and latex-free; odorless and nontoxic, fungus-resistant. No taste imparted to transported fluids. Extremely good over a wide temperature range. Weather, ozone, corona, and radiation resistant. Minimal tendency to take a set. |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11711009
|
Masterflex™
96420-16 |
16 |
208.00€
Each |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
11721009
|
Masterflex™
96420-25 |
25 |
251.00€
Each |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Description
- Ultra-smooth, transparent platinum-cured silicone tubing
- Minimizes bacterial growth
- Good for mild to medium concentration bases, salts and alcohols
- Odorless, tasteless and nontoxic
- Low protein binding levels
- Ideal for pharmaceutical and biotechnology use
- Supplied 7.6m (25ft.) per pack
Specifications
USP Class V Extractables; exceeds Class VI Implant; FDA 21 CFR 177.2600; Exceeds 3A Sanitary cGMPs (FDA 21 CFR 210 and 211). European Pharmacopoeia (EP) | |
25 ft. | |
Excellent biocompatibility. No leachable additives, DOP, or plasticizers; phthalate and latex-free; odorless and nontoxic, fungus-resistant. No taste imparted to transported fluids. Extremely good over a wide temperature range. Weather, ozone, corona, and radiation resistant. Minimal tendency to take a set. | |
-50°C | |
CO2: 20,132; H2: 6579; O2: 7961; N2: 2763 | |
Translucent Clear to Light Amber | |
Good | |
230°C |
FH13 and FH30 Peristaltic Pump Tubing | |
760 cm | |
-58°F | |
Clean with hot water/soap solution; use a non-oily soap such as Ivory™, not synthetic detergent or oil-based soap as they may be absorbed by the tubing and into the fluid. Rinse well with distilled water. Ethylene oxide (ETO) sterilization is not recommendedΓÇösufficient data is not available about complete outgassing of residual ETO and other ETO products. | |
Do not use with concentrated acids and bases, organic solvents, or oils. Relatively high gas permeability. | |
2 bar | |
446°F |