missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Lab Fridge
Can be validated to FD X15-140 for temperature 5°C ± 3°C.Electronic controls with door-open and temperature alarms.
Brand: Liebherr™ LFKV 3910
This item is not returnable.
View return policy
Description
- Can be validated to FD X15-140, GLP-compliant.
- Fan-assisted cooling +5°C ± 3°C.
- Temperature range +3°C to +16°C.
- Automatic defrost.
- White-coated steel exterior finish.
- Moulded inner liner with coved corners.
- 55mm polyurethane insulation.
- Door with lock, reversible on site.
- Door-operated fan cut-out switch.
- Access port Ø 15mm for external temperature probes to each compartment.
- Access port Ø 30mm for validation on site, sited on the side wall at 1/3 of the height, to each compartment
- Electronic controls with digital display with 0,1°C resolution.
- Hi-low optical and acoustic temperature alarms with adjustable thresholds.
- Optical and acoustic door-open alarm.
- Volt-free contact for connection to a remote alarm system.
- Alarm log with memory of the last 3 temperature alarms with time, date and duration.
- Alarm log with memory of the last 3 power failure alarms with time, date and duration.
- Min - max temperature memory.
- +2°C safety thermostat to protect against product freezing.
Specifications
360 L | |
0.1°C | |
Solid | |
0 | |
45 kg | |
SmartCoolingHub | |
R 600a | |
Polyurethane | |
CE, ISO 14001, ISO 9001 | |
No | |
Static | |
LFKV3910 | |
61.5 cm | |
163.5 cm | |
44 cm | |
1.5 A | |
50 Hz | |
71 kg |
3°C to 16°C | |
Gradient 4.1°C | |
Steel Door/Lid | |
5 | |
Automatic | |
RS 485 | |
White Coated Steel | |
Plastic white interior containers | |
Tall | |
White | |
Digital | |
63 cm | |
184 cm | |
59.7 cm | |
309 kWh/a | |
220/240 V | |
130 w | |
65 kg |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Liebherr™ Lab Fridge > Capacity: 360L; Range: 3 to 8deg.C; Number of Shelves: 6; Energy consumption: 0.846kWh/24 hr.
Spot an opportunity for improvement?Share a Content Correction