missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LaserTab Laser Printable Paper Labels
Blank, printable labels suitable for use with Laser Printers.
97.70€ - 225.00€
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Color | White |
Finish | Matte |
Material | Paper (B-759) |
Product Code | Brand | Height (Metric) | Height (Metric) Printable Area | Width (Metric) | Width (Metric) Printable Area | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Height (Metric) Printable Area | Width (Metric) | Width (Metric) Printable Area | Price | Quantity & Availability | ||
11543604
|
Brady™
029753 |
21.2 mm | 21.2 mm | 47.6 mm | 47.6 mm |
225.00€
1 pack |
Estimated Shipment: 21-02-2025
Log in to see stock. |
||
11523564
|
Brady™
029691 |
22.9 mm | 22.9 mm | 50.8 mm | 50.8 mm |
97.70€
1 pack |
Estimated Shipment: 21-02-2025
Log in to see stock. |
||
11553564
|
Brady™
029695 |
36.5 mm | 36.5 mm | 50.8 mm | 50.8 mm |
156.00€
1 pack |
Estimated Shipment: 21-02-2025
Log in to see stock. |
||
Description
LaserTab Labels are available in the following formats:
- Tamper-evident polyolefin
- Polyester (UL Recognized Component when printed with designated laser printer toners)
- Self-laminating
- Nylon cloth
- Paper
- Polyimide
Specifications
Not Autoclavable | |
White | |
Paper (B-759) | |
Non-sterile | |
Laser Printers | |
-70°C to +90°C |
Permanent Acrylic | |
Matte | |
Laser | |
Asset Tracking, General Identification | |
Rectangle | |
0.091 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title