missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Low Form Glass Beakers with Spout
Click to view available options
Capacity (Metric):
150 mL
250 mL
400 mL
600 mL
Description
- Wide range of capacities available
- Acc. to ISO 3819
- Manufactured from DURAN™ borosilicate glass 3.3
- With spout for easy pouring
Specifications
Specifications
Color | Transparent |
Diameter (Metric) Outer | 60 mm |
Capacity (Metric) | 150 mL |
Material | Borosilicate Glass |
Height (Metric) | 80 mm |
Includes | Spout |
Type | Beaker |
Graduated | Yes |
Certifications/Compliance | ISO 3819 |
Style | Low Form |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Witeg™ Low Form Glass Beakers with Spout >
Spot an opportunity for improvement?Share a Content Correction