missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abnova™ LPA (Human) Native Protein
Human LPA native protein from human plasma.
Brand: Abnova™ P4941.50ug
This item is not returnable.
View return policy
Specifications
P08519 | |
lipoprotein, Lp(a) | |
50 μg | |
AK38, APOA, LP | |
Human | |
Liquid |
4018 | |
Native protein purified from human plasma | |
Store at 4°C. | |
LPA | |
In 50 mM Tris-HCl with 0.5 M NaCl, pH 8.2, 0.1% EDTA and 0.05% sodium azide |