Learn More
Axygen™ LTS Compatible Pipet Tip
Ergonomically designed to reduce discomfort and optimized to work with Rainin LiteTouch Pipettors. The tips offer comfort you can feel with a reduction of force required to seal and eject, enabling a streamlined experience from aspiration to dispensing.
Brand: Axygen™ LT-20-RL
Description
- The Axygen LTS compatible tips are ergonomically designed to reduce discomfort and optimized to work with Rainin LiteTouch Pipettors
- The tips offer comfort you can feel with a reduction of force required to seal and eject, enabling a streamlined experience from aspiration to dispensing.
- Flexible sealing area optimized to work with LTS pipettors enables less force to be used during pipetting
- Graduation lines for quick accuracy checks
- Fine point design for crisp sample dispensing
- Ultra Clear USP Class VI resin
- All tips are certified RNase-/DNase-free, Human gDNA-, PCR-inhibition-free, and nonpyrogenic.
- Tips are offered in a variety of packaging formats; racked, racked/filtered, tip station, reload stacks, and our more sustainable solution: Axygen HybridRack™ Pipet Tips.
- Non-sterile product is autoclavable at 122°C for 15 minutes
- Manufactured in the USA and meet ISO standards

Specifications
20 μL | |
Non-sterile | |
Autoclavable | |
Reload Deck | |
Pipette Tips | |
Rainin LTS LiteTouch | |
Plastic |
Non-filtered | |
Clear | |
Rainin LiteTouch Pipettors | |
Standard | |
Single-use | |
No |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Unless otherwise specified, all products are for research use or general laboratory use only. * Not intended for use in diagnostic or therapeutic procedures. Not for use in humans. These products are not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment. Corning Life Sciences makes no claims regarding the performance of these products for clinical or diagnostic applications. Corning’s products are not specifically designed and tested for diagnostic testing. Many Corning products, though not specific for diagnostic testing, can be used in the workflow and preparation of the test at the customers discretion. Customers may use these products to support their claims. We cannot make any claims or statements that our products are approved for diagnostic testing either directly or indirectly. The customer is responsible for any testing, validation, and/or regulatory submissions that may be required to support the safety and efficacy of their intended application.