missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One LUMITRAC™ 200 μClear™ Bottom Medium-Binding 96-well Microplate
Free of detectable DNase, RNase, human DNA and pyrogens
Brand: Greiner Bio-One 655095
This item is not returnable.
View return policy
Description
Specifications
Standard | |
Luminescence | |
Not Autoclavable | |
White | |
96 | |
Non-sterile | |
Round, Flat Bottom (F-well) | |
4800 x g (swinging bucket rotor) | |
10 | |
Yes | |
Chimney |
Without Lid | |
8 x 12 | |
Medium Binding | |
Polystyrene | |
25 to 340 μL | |
392 μL | |
Yes | |
40 | |
40/Cs. | |
White | |
127.76 x 85.48 x 14.40 mm |