missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix B, 96-well Rack
Lysing Matrix B, 96-tube Rack is pre-filled with 0.1 mm silica spheres and used to lyse bacteria and spores.
Brand: MP Biomedicals™ 116981001
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
Lysing Matrix B, 96-tube rack comes with 1.2 mL cluster-strip tube and cap assemblies pre-filled with 0.1 mm silica spheres. Use with FastPrep-96 instrument or similar bead beater.
- Tube size: 96-tube rack
- Sample types: Gram positive and negative bacteria, fungal tissues, spores
- Matrix composition: 0.1 mm silica spheres
Specifica
Silica Spheres | |
Bacteria, Fungi, Soil, Animal Tissues | |
FastPrep-96 or other bead beaters | |
1.2 mL Cluster-strip Tube and Cap Assemblies | |
1 Ea. | |
Less than 80 mg per prep |
Store at Room Temperature. | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
Lysing Matrix B | |
RNase-free |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.