missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M610 Label Printer with Bluetooth and Brady™ WorkStation PWID Suite

Get the durability your work demands with the M610 Label Printer with enhanced capabilities like Bluetooth connectivity, military grade shock resistance, below freezing operating temperatures, and the widest range of data entry options. This printer comes with a hard case and Brady™ WorkStation Product & Wire Identification Suite.

Brand:  Brady™ 317800

 View more versions of this product

Product Code. 17815265

  • 943.00€ / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Design and print labels using a keypad, mobile app or desktop software
  • Work longer with an enhanced Gen3 Li-ION battery
  • Print 4,500 labels on a full charge
  • Stay connected wherever your work happens with enhanced Bluetooth technology
  • Easily import and export label files, lists and graphics to the printer through USB 2.0 port (Type A and B) or USB flash drive
  • Print labels at 50.8 mm/sec. print speed
  • Get added durability with a printer that is resistant to military-grade shocks (MIL-STD-810G) and 1.8 m drops
  • Operate your printer in -18°C to +46°C temperatures
  • Printer comes with a Brady™ WorkStation Product & Wire Identification Suite, enabling you to immediately start designing professional labels
Specifications

Specifications

Printer
Backlit Graphic Color LCD
Plastic
4.19 in.
106.42 mm
12.93 in.
Monocolor
Printer, Hard Case, USB Cable, Quick Start Guide, Li-ion Rechargeable Battery, AC Adapter, Product USB, Brady Workstation Product & Wire Identification Suite, Roll of M6-11-427 and M61-R4310 Ribbon
512 MB RAM, 256 MB Flash
50.8 mm/sec.
USB 2.0
1.41 kg
Asset Tracking, Circuit Board Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Safety Identification
AC Adaptor, Rechargeable Battery
AZERTY
Yellow, Gray
Brady Labels
Thermal Transfer
4.22 in.
107.19 mm
328.42 mm
71.12 mm
Bulgarian, Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French, German, Hungarian, Italian, Norwegian, Polish, Portuguese, Romanian, Russian, Slovak, Slovenian, Spanish, Swedish, Turkish
M610
300 dpi
3.1 lb.
FCC Part 15 Class A
2 Years
110/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers