missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One MASTERBLOCK™ 384 Deep Well Polypropylene Conical Bottom Microplates
Free of detectable DNase, RNase, human DNA.
1160.00€
Specifications
Format | Standard |
---|---|
Lid | Without Lid |
Array | 16 x 24 |
Binding Type | Non Binding |
Color | Clear |
Description
- Alphanumeric well coding High chemical resistanceHigh temperature resistanceSealable with adhesive films and heat sealer
Specifications
Standard | |
16 x 24 | |
Clear | |
384 | |
240 μL | |
6 |
Without Lid | |
Non Binding | |
Polypropylene | |
20 to 225 μL | |
Rounded Square, Conical Bottom (V-well) | |
Clear |