missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ myCart Series™ Utility Cart, Blue
Make toting things around your workplace easier. Metro myCart Series™ features easy-to-clean, durable, and user-friendly polymer carts.
Brand: Metro™ MY2636-25BU
This item is not returnable.
View return policy
Description
- NSF listed
- Smooth polymer surface can be easily wiped clean, stain-proof
- Corrosion-proof and impact-resistant shelves are designed to withstand daily abuse
- Blue
- Chrome posts
- Extended easy-grip handle provides more legroom between cart and user allowing easier maneuvering
- Sturdy capacity allows loads up to 500 lb. (model dependent)
- Available in 2-shelf and 3-shelf configurations
- Four swivel casters included
Specifications
Utility Cart | |
Blue | |
40.25 x 27.68 x 36.62 in. | |
36.62 in. | |
Built-in Microban™ product protection, four 5 in. dia. Resilient Rubber swivel casters, extended easy-grip handle, 11mm ships edge retains small spills, injection-molded HDPE shelves, four Chrome plated posts, 2 nominal 4.62 L x .88 H in | |
102.2 cm | |
181.1 kg | |
2 | |
70.3 cm |
NSF | |
2-tier Base Model | |
Designed for maximum user comfort by reducing painful shin bumps and accidental kicks to the bottom shelf and it is roomy enough to store every day objects, antimicrobial product protection inhibit the growth of bacteria, mold, mildew and fungus that cause odors and product | |
93 cm | |
40.25 in. | |
400 lb. | |
Polymer | |
27.68 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction