missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ 93-864 MidKnight™ MAX Disposable Nitrile Gloves - Extended Cuff
Click to view available options
Size:
7
8
9
10
11
Description
- Additional palm thickness (0.16 mm) resists tearing during use
- Deep black color hides the appearance of oils, grease, and grime
- Extended cuff provides extra protection over the wrist and forearm
- Resistant to a range of chemicals, oils, and solvents
- Fully textured design enhances grip capabilities
- Silicone free design is paint and finish process friendly
Specifications
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
AQL | 1.5 |
Color | Black |
Disposable | Single-use |
Finger Thickness (Metric) | 0.21 mm |
Hand | Ambidextrous |
Material | Nitrile |
Palm Thickness (Metric) | 0.16 mm |
Powdered | Powder Free |
Size | 11 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'