missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One MICROLON™ 200 U-Bottom 96-well Microplate
Free of detectable DNase, RNase, human DNA and pyrogens
Brand: Greiner Bio-One 650001
This item is not returnable.
View return policy
Description
Alphanumeric well codingSpecifications
Free of detectable DNase/RNase, human DNA and pyrogens | |
Without Lid | |
Not Autoclavable | |
Medium Binding | |
Polystyrene | |
96 | |
Non-sterile | |
Yes | |
40 | |
40/Cs. | |
128 x 85 x 14 mm |
Standard | |
8 x 12 | |
Inner bags of 10 | |
Clear | |
323 μL | |
40 to 280 μL | |
Round Bottom (U-well) | |
1000 x g (swinging-bucket rotor) | |
10 | |
Yes |